04-3801 Toilet Tank To Bowl Bolt Kit And Gasket

  • Mfr # MA135847

  • Zoro # G803978060


product price:  $36.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA135847
Zoro #
G803978060
UPC #
654204696318
Country of Origin
China

Description

Features
  • Toilet Tank To Bowl Bolt Kit And Gasket
  • Includes 2 Each Bolts, Washers, Rubber Washers, Hex And Wing Nuts And 1 Medium Sponge Gasket
  • Carded
  • Dimension - 1.7 x 3.85 x 5.75 in.
  • Item weight - 0.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.