04-4027 Toilet Ballcock Fill Valve; Plastic - 12 in.

  • Mfr # MA568583

  • Zoro # G503978094


product price:  $41.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA568583
Zoro #
G503978094
UPC #
723902289259
Country of Origin
China

Description

Features
  • Anti-Siphon Toilet Ballcock Fill Valve
  • Size - 12 in.
  • Material - Plastic
  • Carded
  • Dimension - 2.6 x 5.6 x 17.5 in.
  • Item weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.