Zoro Homepage

08-1101 Universal Style Bath Tub Spout - Chrome

  • Mfr # MA698021

  • Zoro # G603729183


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA698021
Zoro #
G603729183
UPC #
723902287477
Country of Origin
China

Description

Features
  • Bath Tub Spout
  • Finish - Chrome
  • Universal Style
  • 4 In 1 Fit
  • Fits Copper Or Iron Pipe Installations
  • Carded
  • Dimension - 2.5 x 4 x 7.5 in.
  • Item weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.