08-2451 Shower Arm And Flange With Wall Flange - 0.5 x 6 in.

  • Mfr # MA598055

  • Zoro # G803978145


product price:  $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA598055
Zoro #
G803978145
UPC #
723902289334
Country of Origin
China

Description

Features
  • Shower Arm And Flange With Wall Flange
  • 0.5 Male Pipe Thread x 6 in.
  • Finish - Chrome
  • Carded
  • Dimension - 1.72 x 2.95 x 8.1 in.
  • Item weight - 0.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.