Zoro Homepage

13-2005 Tee Handle Garbage Disposal Tool

  • Mfr # MA697947

  • Zoro # G203703521


product price: $35.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA697947
Zoro #
G203703521
UPC #
723902283417
Country of Origin
China

Description

Features
  • Product Type - Tee Handle Garbage Disposal Tool.
  • Loosens Jammed Disposers.
  • Dimension - 0.8 x 5.5 x 12.4 in.
  • Item Weight - 0.81 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.