Zoro Homepage

14-1051 Chrome Finish Replacement Toilet Seat Hinge

  • Mfr # MA29678

  • Zoro # G803873884


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA29678
Zoro #
G803873884
UPC #
657248293734
Country of Origin
China

Description

Features
  • Chrome Finish Replacement Toilet Seat Hinge.
  • Fits Most Seats With Bolts & Nuts.
  • Dimension - 1 x 5.5 x 11.25 in.
  • Item Weight - 0.72 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.