Zoro Homepage

17 in. x 12 in. Rectangular Brown Leatherette Placemat

  • Mfr # MA266534

  • Zoro # G703739334


product price: $62.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA266534
Zoro #
G703739334
UPC #
652513873567
Country of Origin
China

Description

This 17x12 flexible leatherette placemat is the perfect addition to your home, office, or conference facility! Protect tables and preserve a rich, elegant look with these leatherette placemats. Each placemat features a non-slip synthetic suede backing, to make sure it stays in place on your table.
  • Length: 17
  • Height: .17
  • Width: 12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.