Zoro Homepage

801-APK Floor Drain Replacement Strainer Black - 6.75 in.

  • Mfr # MA156501

  • Zoro # G704165965


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA156501
Zoro #
G704165965
UPC #
654204836004
Country of Origin
China

Description

Features
  • Diameter: 6-3/4"
  • Fits "Weld One" 2" x 3" quad drain
  • Black polypro strainer with stainless steel screws
  • Bagged
Specifications
  • Dimension: 6.3" H x 6.3" W x 0.5" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.