Burgundy Leather 4 in. x 6 in. Memo Holder

  • Mfr # MA264272

  • Zoro # G703739310


product price:  $76.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA264272
Zoro #
G703739310
UPC #
652513873390
Country of Origin
China

Description

Keep your notes and desktop under control with this gorgeous leather memo holder! Crafted with a genuine top-grain leather, these memo holders are stylish, durable, and classic. The felt interior lining and backing makes sure your desktop won't be scratched. Control your clutter and make a workplace style statement with this memo holder!
  • Length: 6.75
  • Height: 1.375
  • Width: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.