Zoro Homepage

HC-131 Streamway Phoenix Faucet Handle

  • Mfr # MA575598

  • Zoro # G103713033


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA575598
Zoro #
G103713033
UPC #
723902284537
Country of Origin
China

Description

Features
  • Product Type - Streamway Phoenix Faucet Handle.
  • With Hot Button & Screw.
  • Color - Clear.
  • G Broach.
  • Dimension - 1.8 x 2.75 x 4.75 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.