Zoro Homepage

HC-72 Pair Fit All Hot And Cold Faucet Handle; Clear

  • Mfr # MA878708

  • Zoro # G903713042


product price: $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA878708
Zoro #
G903713042
UPC #
753153415664
Country of Origin
China

Description

Features
  • Pair Hot And Cold Faucet Handle
  • Color - Clear
  • Fit All Faucets
  • With Tri-Set Fit All Adapters
  • Carded
  • Dimension - 2.25 x 3.75 x 7.75 in.
  • Item weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.