Zoro Homepage

S-1070-2 Central Brass; No. 6512 Cold Shower Stem

  • Mfr # MA565682

  • Zoro # G503977578


product price: $56.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA565682
Zoro #
G503977578
UPC #
723902285787
Country of Origin
China

Description

Features
  • Central Brass
  • No. 6512
  • Cold, Tub & Shower Stem
  • Carded
  • Clamshell.
  • Dimension - 1.3 x 1.9 x 7.25 in.
  • Item Weight - 0.37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.