S-1108-3 American Standard 6413 Hot & Cold Tub & Shower Stem

  • Mfr # MA597968

  • Zoro # G004030802


product price: $47.33
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA597968
Zoro #
G004030802
UPC #
723902283691
Country of Origin
China

Description

Features
  • American Standard 6413 Tub & Shower Stem.
  • C Broach.
  • Hot & Cold.
  • Dimension - 1.3 x 1.9 x 7.25 in.
  • Item Weight - 0.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.