Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Expansion Ultracolor Wallet Poly Letter Translucent Purple

  • Mfr # MA196764

  • Zoro # G903748228


product price: $37.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA196764
Zoro #
G903748228
UPC #
652513152785
Country of Origin
China

Description

Add some fun with these popular translucent colors. Super durable polypropylene resists tears and repels moisture. Four-sided carrier holds up to 200 letter sized sheets and features sewn fabric trim heavy-duty black cloth gusset protective cover flap and elastic cord.
  • Two clear pockets on front with index card insert.
  • Size: Letter.
  • Material: Ultracolor poly.
  • Color: Purple.
  • Reinforcement: Sewn Cloth Edge Reinforcement.
  • Expansion: 2-1/4"
  • Expansion: 5-1/4".
  • Quantity Per Box: 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.