SuperTab Guide Height Reinforced Folders Top Tab Legal Manila 100/Box

  • Mfr # MA189572

  • Zoro # G903747641


product price:  $75.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA189572
Zoro #
G903747641
UPC #
652513152679
Country of Origin
China

Description

Make your files stand out. Tabs have 90% more visible room than standard folders for bigger and better labeling. Plus guide height is approximately 1/2" taller than standard 1/3 cut tabs so tabs are easy to spot in filing system. 11 pt. Manila folders are cut to give 100% more expansion than standard 1/3 cut folders and scored for 3/4" expansion.
  • Tabs have 90% more visible room than standard folders for bigger and better labeling.
  • Manila folders cut to give more expansion than standard 1/3 cut folders and scored for 3/4" expansion.
  • Guide height is approximately 1/2" taller than standard 1/3 cut tabs.
  • File Folder Type: Guide Height Top Tab.
  • Size: Legal.
  • Folder Material: Manila Stock.
  • Color(s): Manila.
  • Tab Cut: 1/3.
  • Tab Position: Assorted.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 10 %.
  • Total Recycled Content Percent [Nom]: 10 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.