Zoro Homepage

ULT325 100 ft. Ultra Flexlite Roll; Made For Inside Corners

  • Mfr # MA699402

  • Zoro # G703977538


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA699402
Zoro #
G703977538
UPC #
723902350836
Country of Origin
China

Description

Features
  • 100 ft. Ultra flexlite roll.
  • Made for inside corners of any degree.
  • Ideal for small jobs, skylights & inside off angles up to 9 feet.
  • Dimension - 3 x 11 x 11 in.
  • Item weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.