Zoro Homepage

Adjustable Log Rack with Steel Uprights

  • Mfr # MA590976

  • Zoro # G003929992


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA590976
Zoro #
G003929992
UPC #
723902409282
Country of Origin
China

Description

Proper firewood storage is essential to keep your wood dry and pest free. Not only does it help keep your wood at the proper moisture levels but it prevents rot and makes the wood better to heat your home with. This Firewood rack from does just that. The Easy to assemble design, Heavy duty steel construction and Powder coat finish this firewood rack is built to last. Best of all, this rack is completely adjustable to fit your needs. Simply add a pair of Pressure treated 2x4s of your choice to make up the length and install the uprights.

Specifications
  • Dimension: 41" H x 7" W x 13" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.