Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floating Infinity Frame; 5 x 7 in.

  • Mfr # MA103164

  • Zoro # G803906339


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA103164
Zoro #
G803906339
UPC #
654204475234
Country of Origin
United States

Description

By maintaining the "Original" quality concept, Natico's Product Lines evolved from "one of a kinds" into unique or exclusive selected gift ranges. Through the years, Natico has maintained its reputation for providing quality products. Designs are inspired by the trendiest European and Asian designers. High styling and superior craftsmanship combine to create our fine assortment of practical and useful gifts. Constructed of glass and metal, this floating, infinity 5" x 7" frame is both elegant and functional at the same time. It can be used for an award, as a presentation piece or to showcase a beautiful group photo. Use it either horizontally or vertically.

Specifications
  • Dimensions: 9.5" H x 0.5" W x 11.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.