This item is Discontinued.

Made4Mattress 17 x 14.37 x 18.5 in. Multi Use Storage Cart & Stand Up Workstation; Gray MA529098

17 x 14.37 x 18.5 in. Multi Use Storage Cart & Stand Up Workstation; Gray (Discontinued)

  • Mfr # MA529098
  • Zoro # G003876999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA529098
Zoro #
G003876999
UPC #
723902011140
Country of Origin
China

Description

Features
  • Heavy-duty, metal construction with a removable MDF top tray
  • Center two baskets are adjustable in height
  • Can be configured with four bins as a standing laptop station, three bins for deskside storage, or two bins for underdesk use
Specifications
  • Color: Gray
  • Caster/glide/wheel: Four Casters 2 Locking
  • Materials: Metal
  • Dimension: 17 x 14.37 x 18.5 in.
  • Weight: 23.4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.