Heavy-Duty Mold-On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red

  • Mfr # F25105

  • Zoro # G504653921


product price:  $36.55
/ea

Key Features

Caster Mounting Type
Plate
Color
Red
Features
Polyurethane Molded on Steel
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F25105
Zoro #
G504653921
UPC #
57507251053
Country of Origin
China

Details

Caster Mounting Type
Plate
Color
Red
Features
Polyurethane Molded on Steel
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Material
Polyurethane
Weight
2.72 kg

Description

Durable heavy-duty casters. Designed for use in the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.