Shop MADISON ELECTRIC
See all product information
Create Account
3 in Malleable Iron Rigid/IMC Locknut
- Mfr # L-508
- Zoro # G023397016
product price:Â
$
94.85
/ea
Key Features
Type
3-Piece
Trade Size
3-1/2 in
For Use With
IMC/Rigid Conduit
Material
Zinc Plated Malleable Iron
Standards
UL, UL 514B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-508
- Zoro #
- G023397016
- UPC #
- 78429732158
- Country of Origin
- India
Dimensions
- Trade Size
- 3-1/2 in
Details
- Type
- 3-Piece
- For Use With
- IMC/Rigid Conduit
- Material
- Zinc Plated Malleable Iron
- Standards
- UL, UL 514B
Description
3-1/2 in, Zinc Plated Malleable Iron, Concrete Tight, 3-Piece, Rigid Conduit Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.