4 in Die Cast Zinc Rigid/IMC Set Screw Connector
- Mfr # L-42-8
- Zoro # G123397398
product price:Â
$
33.15
/ea
Key Features
Conduit Fitting Type
Flexible Metal Conduit
Material
Die-Cast Zinc
Type
Straight
Trade Size
3
Standards
UL 514B, UL (Canada and US), CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-42-8
- Zoro #
- G123397398
- UPC #
- 78429736028
- Country of Origin
- India
Dimensions
- Trade Size
- 3
Details
- Conduit Fitting Type
- Flexible Metal Conduit
- Material
- Die-Cast Zinc
- Type
- Straight
- Standards
- UL 514B, UL (Canada and US), CSA
Description
3 in, Die-Cast Zinc, 1-Cable Opening, Squeeze, Standard, Straight, Box Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.