
Adjustable Depth Device Box, 3-3/4 in L, 3.82 in W, 1 -Gang, PVC, Gray
Mfr # MSBHZ
Zoro # G816044318
product price: $9.79
/eaSold in multiples of 2 for $19.58
Key Features
Number of Gangs
1
Overall Width
3.82 in
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSBHZ
Zoro #
G816044318
UPC #
784297017674
Country of Origin
China
Dimensions
Overall Width
3.82 in
Details
Number of Gangs
1
Material
PVC
Color
Gray
Description
The original smart boxes are unmatched in versatility in new work locations where you cannot swing a hammer or where final wall surfaces are uncertain, like kitchens and baths. Interior mounting screws allow for depth adjustability to accommodate tile, paneling and other specialty wall treatments. Smart boxes are unmatched in both new or old work applications because they are always mounted to a stud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.