
Conduit Fittings, 25PK
Mfr # L-123
Zoro # G321851548
product price: $0.70
/pk 25, $0.03/eaKey Features
Trade Size
3/4 in
Standards
UL 514B
Material
Die-Cast Zinc
Overall Length
1.31 in
Connection Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-123
Zoro #
G321851548
UPC #
784297311239
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
1.31 in
Details
Standards
UL 514B
Material
Die-Cast Zinc
Connection Type
Set Screw
Description
3/4in, Die-Cast Zinc, Concrete Tight, Non-Insulated Throat, Set Screw, EMT Conduit Connector
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.