Zoro Homepage

Electrical Box, 22.5 cu in, Device Box Type, 1 Gang, PVC

  • Mfr # MSBHZ

  • Zoro # G510038422


product price: $13.55
/ea

Key Features

Capacity
22.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBHZ
Zoro #
G510038422
UPC #
784297017674
Country of Origin
China

Dimensions

Width
2.3 in
Depth
3.7 in
Height
3.6 in

Details

Item
Electrical Box
Capacity
22.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
PVC
Color
Gray
Opening Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.