Electrical Box, 74 cu in, Device Box Type, 4 Gangs, PVC
Mfr # MSB4G
Zoro # G610035192
product price: $19.55
/eaKey Features
Capacity
74 cu in
Box Type
Device
Number of Gangs
4 Gangs
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB4G
Zoro #
G610035192
UPC #
784297017667
Country of Origin
China
Dimensions
Width
3.6 in
Height
3.1 in
Depth
7-1/2 in
Details
Item
Electrical Box
Capacity
74 cu in
Box Type
Device
Number of Gangs
4 Gangs
Material
PVC
Color
Gray
Opening Shape
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.