Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Box Round PVC 1 gang Ceiling Box Gray

  • Mfr # MSBST250

  • Zoro # G315832942


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBST250
Zoro #
G315832942
UPC #
784297023101
Country of Origin
China

Description

Height: 4.875 *Knockout Size: *Material: PVC *Number in Package: 1 *Number of Gangs: 1 *Box Type: Ceiling/Wall *Number of Knockouts: *Packaging Type: Boxed *Product Type: Ceiling Box *Shape: Round *Sub Brand: Smart Box *UL Listed: Yes *Brand Name: Madis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.