Zoro Homepage

Smart Shield 1 in. L Nail Guard, 100PK

  • Mfr # MNG100

  • Zoro # G816209748


product price: $37.49
/pk 100, $0.37/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG100
Zoro #
G816209748
UPC #
784297024245
Country of Origin
Turkey

Description

Insulating: No *Length: 1 *Material: Steel *Number in Package: 100 *Packaging Type: Boxed *Product Type: Nail Guard *Sub Brand: Smart Shield *UL Listed: Yes *Brand Name: Madison Electric *CSA Listed: Yes *Color: Silver *Depth: 1.61 *Diameter: *ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.