Float Switch, Liquid Level
- Mfr # M5000-NO
- Zoro # G924781938
product price:Â
$
81.45
/ea
Key Features
Body Material
316 Stainless Steel
Contact Form
1NO
Number of Floats
1
Current Rating - Maximum
0.28 A
Operating Temperature - Maximum
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5000-NO
- Zoro #
- G924781938
- UPC #
- 811475031754
- Country of Origin
- United States
Dimensions
- Stem Length
- 1.63 in
- Manufacturer Warranty Length
- 1 yr
- Stem Thread Size
- 1/8 in NPT
- Float Diameter
- 1.18 in
- Cord Length
- 24 in
- Fits Chest Size
- Enhancing Safety and Process Responsiveness, Highly Durable in Harsh Environments
Details
- Body Material
- 316 Stainless Steel
- Contact Form
- 1NO
- Number of Floats
- 1
- Current Rating - Maximum
- 0.28 A
- Operating Temperature - Maximum
- 392 Degrees F
- Item
- Liquid Level Switch
- Proof Pressure
- 300 psi
- Float Rod Angle
- Vertical
- Product Type
- Open Liquid Level Switch
- Minimum Media Specific Gravity
- 0.91
- Switch Function
- Close On Rise
- Series
- M5000
- Float Material
- 316 Stainless Steel
- Standards
- CE, CSA LR56150, cULus E54633, NSF/ANSI 169
- Switch Structure
- SPST
- Voltage Rating - Maximum
- 240 V AC
- Features
- Enhancing Safety and Process Responsiveness, Highly Durable in Harsh Environments
- Actuation Method
- Magnetic
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material 316 Stainless Steel, Stem Length 1.63 in, Contact Form 1NO, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, NSF/ANSI 169, Features Enhancing Safety and Process Responsiveness, Highly Durable in Harsh Environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.