Float Switch, Liquid Level

  • Mfr # M5010-NO
  • Zoro # G924781952
product price: 
$
97.35
/ea

Key Features

Features
Durable Construction, High Temp/Pressure Rated Device
Stem Length
2.96 in
Cord Length
24 in
Switch Function
Close On Rise
Float Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5010-NO
Zoro #
G924781952
UPC #
811475031716
Country of Origin
United States

Dimensions

Stem Length
2.96 in
Cord Length
24 in
Stem Thread Size
3/8-24 UNF
Float Diameter
1.18 in
Manufacturer Warranty Length
1 yr
Float Length
1.19 in
Fits Chest Size
Durable Construction, High Temp/Pressure Rated Device

Details

Features
Durable Construction, High Temp/Pressure Rated Device
Switch Function
Close On Rise
Float Material
316 Stainless Steel
Item
Liquid Level Switch
Voltage Rating - Maximum
240 V AC
Body Material
316 Stainless Steel
Number of Floats
1
Proof Pressure
300 psi
Contact Form
1NO
Standards
CE, CSA LR56150, cULus E54633, NSF/ANSI 169
Current Rating - Maximum
0.28 A
Actuation Method
Magnetic
Product Type
Closed Liquid Level Switch
Switch Structure
SPST
Series
M5010
Minimum Media Specific Gravity
0.91
Float Rod Angle
Horizontal
Operating Temperature - Maximum
392 Degrees F
Mounting Style
Side

Description

Liquid Level Switch, Switch Function Close On Rise, Float Material 316 Stainless Steel, Float Length 1.19 in, Stem Length 2.96 in, Contact Form 1NO, Body Material 316 Stainless Steel, Float Rod Angle Horizontal, Standards CE, CSA LR56150, cULus E54633, NSF/ANSI 169, Features Durable Construction, High Temp/Pressure Rated Device

Ratings & reviews