Shop MADISON
See all product information
Create Account
Float Switch, Liquid Level
- Mfr # M6002-PP
- Zoro # G124782087
product price:Â
$
78.45
/ea
Key Features
Operating Temperature - Maximum
149 Degrees F
Stem Length
2.19 in
Number of Floats
1
Voltage Rating - Maximum
240 V AC
Proof Pressure
30 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6002-PP
- Zoro #
- G124782087
- UPC #
- 811475031792
- Country of Origin
- United States
- Operating Temperature - Maximum
- 149 Degrees F
- Number of Floats
- 1
- Voltage Rating - Maximum
- 240 V AC
- Proof Pressure
- 30 psi
- Contact Form
- 1NO
- Float Material
- Polypropylene
- Item
- Liquid Level Switch
- Product Type
- Open Liquid Level Switch
- Minimum Media Specific Gravity
- 0.8
- Features
- Miniature
- Float Rod Angle
- Vertical
- Actuation Method
- Magnetic
- Switch Structure
- SPST
- Current Rating - Maximum
- 0.28 A
- Series
- M6002
- Body Material
- PVC
- Standards
- CE
- Switch Function
- Close On Rise
Dimensions
- Stem Length
- 2.19 in
- Stem Thread Size
- 1 5/16-12 UN
- Float Diameter
- 1 in
- Cord Length
- 24 in
- Fits Chest Size
- Miniature
Description
Liquid Level Switch, Switch Function Close On Rise, Float Material Polypropylene, Stem Length 2.19 in, Contact Form 1NO, Body Material PVC, Float Rod Angle Vertical, Standards CE, Features Miniature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.