Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Switch, 1 in H, 3/8 in Pipe

  • Mfr # FS8000-10006

  • Zoro # G416093624


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.8 in
Media Temperature - Minimum
-20 Degrees F
Ambient Temperature - Minimum
-20 Degrees F
Flow Rate - Minimum
1 gpm
Media Temperature - Maximum
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS8000-10006
Zoro #
G416093624
UPC #
811475031228
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Connection Size
3/8 in
Overall Height
1 in
For Pipe Size
3/8 in
Overall Width
0.8 in

Details

Media Temperature - Minimum
-20 Degrees F
Ambient Temperature - Minimum
-20 Degrees F
Flow Rate - Minimum
1 gpm
Media Temperature - Maximum
150 Degrees F
Wetted Material
316 Stainless Steel, Stainless Steel
Contact Rating (AC)
0.14 A @ 240V AC, 0.28 A @ 120V AC
Item
Flow Switch
Standards
CE, cULus
Filter Rating - Maximum
100 micron
Ambient Temperature - Maximum
150 Degrees F
Switch Type
SPST
Contact Rating (DC)
0.07 A @ 120V DC, 0.28 A @ 24V DC
Flow Rate - Maximum
1 gpm
Set Point Configuration
Fixed
Switch Position
Normally Open
Flow Switch Type
Piston
Housing Material
316 Stainless Steel
Connection Type
NPT

Description

Flow Switch, Ambient Temperature - Maximum 150 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (AC) 0.14 A @ 240V AC, 0.28 A @ 120V AC, Contact Rating (DC) 0.07 A @ 120V DC, 0.28 A @ 24V DC, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 1 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, For Pipe Size 3/8 in, Frequency Not Applicable, Hazardous Location Specification Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.