Flow Switch, 1 in H, 3/8 in Pipe
Mfr # FS8000-15007
Zoro # G816093606
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Contact Rating (AC)
0.14 A @ 240V AC, 0.28 A @ 120V AC
Connection Size
3/8 in
Ambient Temperature - Maximum
150 Degrees F
Overall Height
1 in
Set Point Configuration
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS8000-15007
Zoro #
G816093606
UPC #
811475031570
Country of Origin
United States
Dimensions
Connection Size
3/8 in
Overall Height
1 in
Overall Width
0.8 in
For Pipe Size
3/8 in
Overall Length
3.8 in
Details
Contact Rating (AC)
0.14 A @ 240V AC, 0.28 A @ 120V AC
Ambient Temperature - Maximum
150 Degrees F
Set Point Configuration
Fixed
Flow Switch Type
Piston
Ambient Temperature - Minimum
-20 Degrees F
Filter Rating - Maximum
100 micron
Standards
CE, cULus
Connection Type
NPT
Media Temperature - Maximum
150 Degrees F
Item
Flow Switch
Flow Rate - Maximum
1.5 gpm
Media Temperature - Minimum
-20 Degrees F
Contact Rating (DC)
0.07 A @ 120V DC, 0.28 A @ 24V DC
Wetted Material
Stainless Steel
Housing Material
Brass
Flow Rate - Minimum
1.5 gpm
Switch Position
Normally Open
Switch Type
SPST
Description
Flow Switch, Ambient Temperature - Maximum 150 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (AC) 0.14 A @ 240V AC, 0.28 A @ 120V AC, Contact Rating (DC) 0.07 A @ 120V DC, 0.28 A @ 24V DC, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 1.5 gpm, Flow Rate - Minimum 1.5 gpm, Flow Switch Type Piston, For Pipe Size 3/8 in, Frequency Not Applicable, Hazardous Location Specification Not Applicable, Housing Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.