Shop MADISON INDUSTRIES
Create Account
FLO-20X120-SA 20 x 120 in. Floral Border Extra Long Rectangle Runner Rug - Sand
- Mfr # FLO-20X120-SA
- Zoro # G103883033
product price:Â
$
45.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO-20X120-SA
- Zoro #
- G103883033
- UPC #
- 26944519859
- Country of Origin
- China
Description
Floral Border extra long runners are 10 feet in length, 20" wide and made from strong durable Nylon fibers. The skid resistant latex back will hold your runner in place.
Specifications- Color: Sand
- Design: Floral Border
- Shape: Rectangle
- Size: 20 x 120 in.
- Material: Nylon Fiber
- Weight: 3.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.