Shop MADISON INDUSTRIES
Create Account
Madison Industries FLO-54X54-GN 54 x 54 in. Floral Border Octagon Accent Rug - Green
- Mfr # FLO-54X54-GN
- Zoro # G603775500
product price:Â
$
48.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO-54X54-GN
- Zoro #
- G603775500
- UPC #
- 26944519910
- Country of Origin
- China
Description
The Floral Border 54"x54" Octagon accent rug is perfect for under tables or as a focal point of your room. Crafted of durable fade resistant nylon fibers and features a 100% latex skid resistant backing to keep your rug in place.
Specifications- Color: Green
- Design: Floral Border
- Shape: Octagon
- Size: 54 x 54 in.
- Material: Nylon Fiber
- Weight: 2.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.