This item is Discontinued.

Madison Industries Madison Industries AMER-LS-NT Americana Loveseat Slipcover; Neutral AMER-LS-NT

Madison Industries AMER-LS-NT Americana Loveseat Slipcover; Neutral (Discontinued)

  • Mfr # AMER-LS-NT
  • Zoro # G703775431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMER-LS-NT
Zoro #
G703775431
UPC #
26944562220
Country of Origin
China

Description

Americana slipcovers by Kathy Ireland will transform your interior in only minutes. Whether protecting your new furniture or rejuvenating your old tired furniture, the woven jacquard scroll pattern will add sophistication to your decor. The heavyweight Polyester / Linen fabric is easy care machine wash and dry.

Features
  • Made from 92% polyester and 8% linen
  • Tuck-to-fit design with self ties
  • Machine washable
  • Scroll pattern
Specifications
  • Color: Neutral
  • Fabric : Polyester
  • Type: With Arms
  • Style: Classic, Traditional
  • Cushion Design: Box Cushion
  • Fabric Care: Machine Wash
  • Dimensions: 73 x 39 x 58 in.
  • Weight: 4.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.