Madison Industries OPT-54X54-BN 54 x 54 in. Optic Square Octagon Accent Rug - Brown

  • Mfr # OPT-54X54-BN

  • Zoro # G403775526


product price:  $44.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-54X54-BN
Zoro #
G403775526
UPC #
26944555246
Country of Origin
China

Description

The Optic Squares 54"x54" Octagon accent rug is perfect for under tables or as a focal point of your room. Crafted of durable fade resistant nylon fibers and features a 100% latex skid resistant backing to keep your rug in place.

Specifications
  • Color: Brown
  • Design: Optical Square
  • Shape: Octagon
  • Size: 54 x 54 in.
  • Material: Nylon Fiber
  • Weight: 2.5 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.