0.5 in x72 in Poplar Dowel
- Mfr # 446661
- Zoro # G723777835
product price:Â
$
2.69
/ea
Sold in multiples of 20 for
$53.80
Key Features
Overall Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446661
- Zoro #
- G723777835
- UPC #
- 080307466532
- Country of Origin
- United States
- Item
- Dowel
Dimensions
- Overall Length
- 72 in
Description
0.5 in diameter by 72 in long poplar wood dowel rod with natural wood color ideal for crafts, woodworking, and DIY projects.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.