Zoro Homepage

Madison Mill 18 27 ft. Scotty Wood Clothes

  • Mfr # 199877

  • Zoro # G703999271


product price: $46.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199877
Zoro #
G703999271
UPC #
80307000187
Country of Origin
United States

Description

Features
  • Scotty Wood Clothes Dryer with coated rungs.
  • 27 ft. Of Drying Space.
  • 11 Snag Free Coated Hardwood Dowels.
  • Folds For Easy Storage.
  • Shrink Wrapped With Retail Point Of Sale Label.
  • Dimension - 4.67 x 3.4 x 3.61 in.
  • Item Weight - 3.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.