This item is Discontinued.

Madison Park Madison Park MP10-320 Madison Park Aubrey 12 Piece Complete Bed Set; Red - King MP10-320

Madison Park MP10-320 Madison Park Aubrey 12 Piece Complete Bed Set; Red - King (Discontinued)

  • Mfr # MP10-320
  • Zoro # G503907438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP10-320
Zoro #
G503907438
UPC #
675716412203
Country of Origin
China

Description

If classic is your style, Aubrey is perfect for you. The jacquard weave is inspired from an updated paisley motif and is woven into a beautiful combination of burnt red, gold and a hint of platinum for a touch of sheen to your bedding. The comforter and shams offer beautiful details with a 2 in. flange and 0.5 in. flat piping in burnt red. The reverse of the comforter is a rich red color. The sheets are 100% cotton, 200 thread count, and the soft ivory coordinates back perfectly to the bedding collection.

Features
  • Pattern -1 - Aubrey/Churchill
  • Pattern -2 - Paisley
  • Division - Adult/Fashion Bedding
  • Category - Comforter (Set)
  • Material -1 - Polyester
  • Material -2 - Comforter & Sham - 100% Polyester Jacquard With 1/2 in. Poly Shamuse Piping, 100% Polyester Brushed Fabric Back, 270G/M2 Poly Fill; Bedskirt - 100% Polyester Shamuses Fabric Drop, Poly Platform; Euro Sham - Polyoni With Quilting; Sheets - 200Tc Cotton Twill With Piping; Square Pillow 18 in. - 100% Polyester Jacquard On Face And Polyoni Back, Poly Fill; Neck Roll Pillow - 100% Polyester Shamuses Pieced With Polyoni, Pin Tuck At Center On Face, Polyoni Back, Poly Fill.
  • Primary Color - Red
  • Retail Size - King

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.