This item is Discontinued.

Madison Park Madison Park MP10-5629 Rianon Cotton Waffle Weave Comforter Set; Grey - King & Cal King - 3 Piece MP10-5629

Madison Park MP10-5629 Rianon Cotton Waffle Weave Comforter Set; Grey - King & Cal King - 3 Piece (Discontinued)

  • Mfr # MP10-5629
  • Zoro # G003681524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP10-5629
Zoro #
G003681524
UPC #
86569008848
Country of Origin
China

Description

Give your bedroom a simple and clean allure with the Madison Park Finely 3 Piece Cotton Waffle Weave Comforter Set. The 100% cotton comforter and shams feature a waffle weave that provides a soft textured look and feel. Decorative wood button details adorn the face of the comforter and shams for a charming and functional accent. With a fresh contemporary style, this grey comforter set is machine washable and pairs perfectly with any bedroomdecor.

Features
  • Rianon cotton waffle weave comforter set
  • 3 Piece
Specifications
  • Color: Grey
  • Size: King/Cal King
  • Collection: Rianon
  • Weight: 11.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.