This item is Discontinued.

Madison Park Madison Park MP11-5364 26 in. Drop Bedskirt; White MP11-5364

Madison Park MP11-5364 26 in. Drop Bedskirt; White (Discontinued)

  • Mfr # MP11-5364
  • Zoro # G303724150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP11-5364
Zoro #
G303724150
UPC #
86569973764
Country of Origin
China

Description

Wrap-Around Adjustable Bed Skirt. The solid bed skirt features a hidden fabric band with a non-skid backing to keep it in place. Simply tuck and fold the bed skirt along the edge of the box spring to find the proper fit for your bed, creating a clean finished edge. Wrinkle resistant and easy to adjust, this bed skirt is one-size-fits-all and has a 26-inch drop that drapes perfectly to complete your bedding set.

Features
  • 26 inches DropOne size fits all
  • Wrinkle resistant
  • Hidden fabric band with non-skid backing
Specifications
  • Color: White
  • Material: Microfiber & Polyester
  • Pattern: Solid Color
  • Size: One Size
  • Dimension: 6" W x 236" L + 26" Drop Length
  • Weight: 1.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.