Zoro Homepage

Madison Park MP20-5378 Full Size Cotton Sheet Set; Ivory

  • Mfr # MP20-5378

  • Zoro # G803907930


product price: $90.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP20-5378
Zoro #
G803907930
UPC #
86569979230
Country of Origin
China

Description

Our madison park 100% cotton percale sheet sets are everything you expect and a little bit more. The sheets are woven in the classic percale style which is highly breathable yet very durable. The fact that we're using only 100% cotton makes them moisture absorbing as well. The percale weave combined with the cotton makes this the perfect sheet if you're looking for a cooler and more comfortable night's sleep. Our sheets go through a very light brushing process that gives them an incredible peach-like feel against your skin. If you've wanted to try percale sheets in the past but have been put off by their crisp hand then this sheet is definitely for you.

Specifications
  • Color: Ivory
  • Material: Cotton
  • Size: Full
  • Weight: 4.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.