Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Park MP21-4843 Standard Size Cotton Blend Pillowcases; White

  • Mfr # MP21-4843

  • Zoro # G203870278


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP21-4843
Zoro #
G203870278
UPC #
86569897565
Country of Origin
China

Description

Indulge in the ultimate luxury of madison parks 1500 thread count cotton blend pillowcases. The rich, soft feel of the cotton blend fabric provides the ultimate comfort.

Specifications
  • Color: White
  • Material: Cotton
  • Size: Standard
  • Weight: 0.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.