Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Park MP40-2683 Polyester Twisted Tab Lined Window Panel; White

  • Mfr # MP40-2683

  • Zoro # G304061025


product price: $74.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP40-2683
Zoro #
G304061025
UPC #
675716745790
Country of Origin
China

Description

Solid faux silk panels featured with Twist Tabs. This easy to hang panel add a decorators touch to your window treatment. It also creates rich, deep folds for a professional appearance. Hanging instructions are included. Panels are lined offering more privacy and better drapability.

Features
  • Type - Panel
  • Pattern name - Emilia
  • Primary color - White
  • Fabrication - 100 Percentage Polyester, poly lining, twisted tab
  • Pattern - Solid
  • Fits up to 2 in. diameter rod.
  • Size - 50 x 108 in.
  • Care Instructions - Machine wash cold, gentle cycle. Do not bleach tumble dry low, remove promptly, do not iron. If there is no free movement in the washer of dryer, use large capacity commercial washer-dryer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.