Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Park MP40-4209 50 x 84 in. Serene Embroidered Window Panel - Navy

  • Mfr # MP40-4209

  • Zoro # G903862405


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP40-4209
Zoro #
G903862405
UPC #
675716908072
Country of Origin
China

Description

Features
  • The Serene window panel adds a simple elegant touch to any room
  • The deep navy color combined with soft ivory and chocolate brown creates the perfect classic look
  • The panel features delicate floral embroidery and pleated details that add dimension
  • Added lining helps to filter light and provide some room darkening features
  • Panel is made with 3" rod pocket as well as back tabs
Specifications
  • Color: Navy
  • Size: 50 x 84 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.