Madison Park MP40-4513 42 x 216 in. Harper Solid Crushed Scarf Sheer; Taupe

  • Mfr # MP40-4513

  • Zoro # G303862463


product price:  $73.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP40-4513
Zoro #
G303862463
UPC #
675716957308
Country of Origin
China

Description

Soften the edges of your window, with our Madison Park Harper Solid Crushed Sheer Scarf. This light taupe scarf features crushed detailing for beautiful texture, while the lightweight sheer fabric provides easy draping and an airy touch to your decor. Four tabs are also d to make the DIY assembly easy so you can drape the scarf to best fit your window. For a complete look, layer this scarf with coordinating panels or prints in our collection for a more custom appeal.

Specifications
  • Color: Taupe
  • Size: 42" x 216"
  • Collection: Harper
  • Weight: 1.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.