This item is Discontinued.

Madison Park MP40-4938 50 x 144 in. Irina Diamond Sheer Embroidered Window Scarf; Ivory MP40-4938

This item is Discontinued.

Madison Park

MP40-4938 50 x 144 in. Irina Diamond Sheer Embroidered Window Scarf; Ivory (Discontinued)

Mfr # MP40-4938
Zoro # G303862395
UPC # 86569904683
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP40-4938
Zoro #
G303862395
UPC #
86569904683
Country of Origin
China

Description

Madison Parks Irina Diamond Sheer Window Scarf provides an alluring update to your home. An elegant diamond pattern is beautifully embroidered on a soft sheer fabric, adding grace and charm to yourdecor. The neutral colors and light fabric helps create a delicate look to soften any room. Perfect on its own as a beautiful drape to frame any window, or complete the look with coordinating window panels.

Specifications
  • Color: Ivory
  • Size: 50x144"
  • Collection: Irina
  • Weight: 1.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.