<p>Soften your space with the Madison Park Ceres Twisted Tab Voile Sheer Window Pair&#46; This white

  • Mfr # MP40-5467

  • Zoro # G003862442


product price:  $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP40-5467
Zoro #
G003862442
UPC #
86569987396
Country of Origin
China

Description

Soften your space with the Madison Park Ceres Twisted Tab Voile Sheer Window Pair. This white window pair provides a simple and airy update to your decor, with its lightweight voile sheer fabric and a weighted hem for providing easy draping and movement. The DIY twist tab top creates beautiful and delicate folds for a stylish decorators touch. Machine washable and easy to hang, this window panel pair is perfect on its own for a soft filter or layer with others for a dramatic effect. Fits up to a 1.25" diameter rod.

Specifications
  • Color: White
  • Size: 50" x 63"
  • Weight: 1.16lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.