Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Park MP41-1606 Aubrey Jacquard Window Valance; Black

  • Mfr # MP41-1606

  • Zoro # G703975459


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP41-1606
Zoro #
G703975459
UPC #
675716634230
Country of Origin
China

Description

Feature
  • For a luxuriously classic style, our Madison Park Aubrey Window Valance.
  • Material - 100 Percent Polyester.
  • The perfect touch to your decor.
  • The alluring jacquard weave is inspired from an updated paisley.
  • Motif and is woven in beautiful hues of black, gold, and a hint of platinum.
  • Shimmering accent.
  • The window valance are pieced with solid faux silk.
  • Beautiful flat piping details in gold, creating an elegant look.
  • Simply hang on rod pocket.
  • Color - Black.
  • Size - 50 x 18 in.
Care Instruction

Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.